Add More Items
View All Quick Selects
Below you can add an image for 'PVC conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter With PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.21 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$2,145.39
Per 100 Feet
3/4 Straight LT Connector Al
$127.31
Each
3/4IN - 1 Hole Strap - PVC Coated
$1,788.18
Per 100
1IN X 90 PVC Coated Elbow
$2,355.49
2IN X 90 PVC Coated Elbow
$4,963.37
4IN X 90 PVC Coated Elbow
Request Quote
ST3 1IN Knockout Hub - PVC Coated
ST6 2IN Knockout Hub - PVC Coated
LB58 1-1/2IN Form 8 LB Body - PVC Coated
2-1/2 X 10FT PVC Coated
1-1/4 90 LT Connector
$357.27
4 In PVC Long Line Coupling, Molded
$2,930.79
1-1/4 In. Conduit Body Type C
$1,179.46
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,254.26
Per 1,000 Feet
1-1/2 In. Conduit Body Type C
$1,265.08
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
$2.72
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 3/4" Trade Size
$224.94
1-1/2 Inch Black Corrugated PVC Flexible Tubing
$1,109.62
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
$79.34
1IN - 1 Hole Strap - PVC Coated
20
Popularity
Default